Insert Plastic Tee N1240AG

DESCRIPTION

Insert Plastic Tee

N1240AG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
End Connections
Insert
Fitting Size 1
4 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
4 in x 12 in x 12 in
Fitting Type
Reducing
Material
Plastic