DESCRIPTION

Nyloplast America Spigot PVC Downspout Adapter in White

N04F

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC