DESCRIPTION

PVC Downspout Adapter in White

N0466FH

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Drainage
End Connection 1
Spigot
End Connection 2
Spigot
Fitting Size 1
6 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Size
6 in x 4 in
Type
Reducing