Spigot Plastic Dual Wall Corrugated Adapter N68AG

DESCRIPTION

  • N-12® adapter with SDR35 spigot

Spigot Plastic Dual Wall Corrugated Adapter

N68AG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
NSF Certified
No
Schedule Class
SDR 35
Size
4 in
Type
Straight