• Cart

DESCRIPTION

O.C. Keckley 125# Threaded Bronze Wye Strainer

KE7

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME B16.8
ASTM Specifications
ASTM B-584
End Connection 1
Threaded
End Connection 2
Solder
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Length
4-15/16 in
Material
Cast Bronze, Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
400
Mesh Size
20
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Oil, Steam, Water
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY