DESCRIPTION

  • Strainer features a machined groove in both the body and cover for proper screen alignment
  • Used in steam, water, oil or gas applications where protection from foreign matter in a pipeline is required

O.C. Keckley 18-9/16 in. 125# Cast Iron Flange Perforated Wye Strainer

KAU

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Flanged
Fitting Size 1
6 in
Length
18-9/16 in
Material
Cast Iron
Pressure Class
125#
Size
6 in