DESCRIPTION

  • Features a tapered bushing
  • Used in steam, water, oil or gas applications where protection from foreign matter in a pipeline is required

O.C. Keckley 250# Cast Iron Flanged Mesh Wye Strainer

KB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Female Threaded
Fitting Size 1
1 in
Length
4-7/8 in
Material
Cast Iron
Pressure Class
250#
Size
1 in