• Cart

DESCRIPTION

O.C. Keckley Cast Bronze Solder Joint x Threaded Wye Strainer

KF7

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME B16.15, ASME B16.8
ASTM Specifications
ASTM B-584 C89833
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-9/16 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
400
Mesh Size
20
NSF Certified
No
Perforation Size
3/64 in
Pressure Class
125#
Recommended Valve Application
Gas, Water

Starting at
Call for Pricing
  • QUANTITY