• Cart

DESCRIPTION

  • Includes 3/8" male threaded drain port

O.C. Keckley Drip Pan Elbow

KDRIP

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Female Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY