DESCRIPTION

O'Neal Steel 3 x 5/16 in. x 20 ft. Iron Angle in Black

O751875FT

Width:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
3 in
Length
20 ft
Material
Iron
Thickness
5/16 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY