10 oz. Tub and Tile Caulk

O S I Sealants

10 oz. Tub and Tile Caulk

Brand image
O S I Sealants

10 oz. Tub and Tile Caulk

  • Part #ODM435042
  • Item #428215
  • Manufacturer Part #DM435042
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Paintable
  • Water clean-up
  • Bonds and seals in one, in kitchen and bath
  • Self-leveling
  • Mold resistant

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Product Type:
Tub & Tile Caulk, Caulk
Size:
10 oz

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';