6 oz. Tube and Tile Caulk in Clear

O S I Sealants

6 oz. Tube and Tile Caulk in Clear

Brand image
O S I Sealants

6 oz. Tube and Tile Caulk in Clear

  • Part #ODM405P21
  • Item #283183
  • Manufacturer Part #DM405P21
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Paintable
  • Water clean-up
  • Bonds and seals in one, in kitchen and bath
  • Self-leveling
  • Mold resistant

Specifications

Color Finish Name:
Clear
Product Type:
Tub & Tile Caulk, Caulk
Size:
6 oz

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';