DESCRIPTION

  • CASCADIAN® SuperTRAP® - Superior filtration of sediment, particles, oxidized iron and manganese and turbidity
  • Connection Sizes 1", 1.25" and 1.5"
  • No cartridges to change
  • Operation is automatically controlled by a smart microprocessor in combination with electronic meter making for the most environmentally green, reliable and efficient automatic filter available
  • See Specifications for flow rates and other data
  • Self cleaning
  • Ultra high efficiency all natural zeolite filtration media

O3 Water Systems SuperTRAP® 10 gpm Water Filter

OSPTRAP10G2

Capacity:

SPECIFICATIONS

Capacity
1.5 cu ft
Collection
SuperTRAP®
Depth
15 in
Flow Rate
10 gpm
Height
62 in
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY