DESCRIPTION

  • CASCADIAN® Pinnacle - The most advanced and efficient 2 tank softener available
  • Connection Sizes 1", 1.25" and 1.5"
  • Microprocessor controlled Active Variable Reserve
  • Operation is automatically controlled by a smart microprocessor in combination with electronic meter making for the most environmentally green, reliable and efficient automatic 2 tank softener available
  • See Specifications for flow rates, capacities and other data

O3 Water Systems 10 x 54 in. Water Softening

OPINNACLE10G2

Capacity:

SPECIFICATIONS

Capacity
1.5 cu ft
Depth
15 in
Flow Rate
11 gpm
Height
62 in
Width
38 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY