DESCRIPTION

  • 1" connections
  • CASCADIAN® Filter system - Filters particles down to 5 micron
  • Complete with mounting bracket, housing wrench, extra O-ring, and lubricant
  • Large size means high flow, low pressure drop and fewer cartridge changes
  • Thirty days satisfaction guarantee and 10 year warranty - see www.PolyHalt.com for details

O3 Water Systems 5-Micron Water Filter

OS5

Flow Rate:

SPECIFICATIONS

Depth
8-1/2 in
Flow Rate
12 gpm
Length
26-1/2 in
Maximum Pressure
90 psi
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY