DESCRIPTION

  • 1" connections
  • CASCADIAN® Integrated 2 filter system
  • Complete with mounting bracket, housing wrench, extra O-ring, and lubricant
  • Excellent protection for on demand hot water heaters, beverage dispensors, coffee and espresso machines
  • Filter 1 filters sediment down to 5 micron
  • Filter 2 treats, hardness, iron, manganese, silica, low pH and more
  • Fully assembled and leak tested
  • Thirty day satisfaction guarantee and 10 year warranty - see www.PolyHalt.com for details
  • rotects pipes and all water using appliances from mineral deposits, etching and low pH conditions

O3 Water Systems 6 gpm 5-Micron Water Filter

OSP06

Flow Rate:

SPECIFICATIONS

Depth
8-1/2 in
Flow Rate
6 gpm
Length
26-1/2 in
Maximum Pressure
90 psi
Width
15-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY