Cascadian®Super Trap® 100 gal Complete Water Treatment System

Part #OSPTRAP09G2  |  Item #4009965  |  Manufacturer Part #SPTRAP-09G2

Call for Pricing EACH

Capacity:

100 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CASCADIAN® SuperTRAP® - Superior filtration of sediment, particles, oxidized iron and manganese and turbidity
  • Ultra high efficiency all natural zeolite filtration media
  • Operation is automatically controlled by a smart microprocessor in combination with electronic meter making for the most environmentally green, reliable and efficient automatic filter available
  • Self cleaning
  • Connection Sizes 1", 1.25" and 1.5"
  • No cartridges to change
  • See Specifications for flow rates and other data

Specifications

ANSI Specifications: ANSI 44

Capacity: 100 gal

Collection: Cascadian®Super Trap®

Depth: 15 in

Filtering Material: Yes

Flow Rate: 9 gpm

Height: 57 in

NSF Certified: Yes

NSF Specifications: NSF 61

Width: 10 in