Cascadian®Super Trap® 12 gpm Complete Water Treatment System

Part #OSUF7G2B  |  Item #4346859  |  Manufacturer Part #SUF7G2B

Call for Pricing EACH

Flow Rate:

12 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CASCADIAN® SuperTRAP-UF - Perfect for trouble water
  • Automatic sub micron filter
  • Automatically filters colloids, virus, bacteria, cysts, tannins and more
  • Operation is automatically controlled by a smart microprocessor in combination with electronic meter making for the most environmentally green, reliable and efficient automatic filter available
  • Self cleaning
  • Connection Sizes 1", 1.25" and 1.5"
  • No cartridges to change
  • See Specifications for flow rates and other data

Specifications

ANSI Specifications: ANSI 44

Collection: Cascadian®Super Trap®

Color Finish: Grey

Depth: 15 in

Filtering Material: No

Flow Rate: 12 gpm

Height: 57 in

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Width: 8 in