20ml 10 µS Conductivity or TDS Calibration Pouch 20 Pack

You last purchased this on
 
Oakton Instruments

20ml 10 µS Conductivity or TDS Calibration Pouch 20 Pack

This product requires certification to purchase.
You last purchased this on
 
Oakton Instruments

20ml 10 µS Conductivity or TDS Calibration Pouch 20 Pack

  • Fast #
  • Part #OWD3565309
  • Item #5093976
  • Manufacturer Part #WD-35653-09
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Individually sealed pouches are perfect for field testing
  • No need for beakers and no chance of contamination
  • Convenient, single use packets
  • NIST traceable
  • Requires Certification

Documents


Specifications

CE Approved:
No
Capacity:
20 mL
EPA Compliant:
No
NSF Certified:
No
Package Quantity:
Pack of 20
Product Type:
10 µS Conductivity or TDS Calibration Pouch
Size:
20 mL
UL Listed:
No