3 ft. 110/220V CON 700 Benchtop Conductivity Meter

You last purchased this on
 
Oakton Instruments

3 ft. 110/220V CON 700 Benchtop Conductivity Meter

This product requires certification to purchase.
You last purchased this on
 
Oakton Instruments

3 ft. 110/220V CON 700 Benchtop Conductivity Meter

  • Fast #
  • Part #OWD3541100
  • Item #5091654
  • Manufacturer Part #WD-35411-00
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact size frees up space
  • Adjustable temperature coefficient and TDS factor provide additional accuracy
  • Affordable benchtop conductivity meter for the lab
  • EPA compliant
  • Includes probe holder, AC adapter and operating instructions
  • Order conductivity cell separately depending on the range you are testing
  • Large, dual display toggles between conductivity and TDS at the touch of a button
  • Water-resistant keypad and convenient pull out reference guide provide useful features for the lab
  • Requires Certification

Specifications

CE Approved:
No
Cable Length (ft):
3 ft
EPA Compliant:
No
Height:
2-3/4 in
Length:
6-1/8 in
Maximum Temperature:
212
NSF Certified:
No
Product Type:
CON 700 Benchtop Conductivity Meter
UL Listed:
No
Volts:
110/220V
Width:
6-7/8 in