Digital Min-Max Pocket Thermometer
Digital Min-Max Pocket Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recall minimum and maximum readings with the push of a button
- Water resistant
- Digital, pocket-sized thermometer
- Includes battery and plastic protective sleeve with pocket clip for easy transportation and storage
Specifications
- Battery Size:
- LR44
- Battery Type:
- Alkaline
- Diameter:
- 1-4/5 in
- Length:
- 4-3/10 in
- Material:
- Stainless Steel, Plastic
- Maximum Temperature:
- 392
- Product Type:
- Digital Thermometer
- Temperature Range:
- 14 to 392 Deg F (-10 to 200 Deg C)