Battery Waterproof pH Tester
pHTestr® 50 Battery Waterproof pH Tester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redesigned leakproof cap functions as a sample cup, hydrating cup and stabilizing base to stand the meter upright
- Easy-to-navigate interface for quick setup and calibration
- Replaceable, double-junction pH electrode handles wastewater and solutions containing sulfides and heavy metals
- Additional features include automatic temperature compensation (ATC), hold function, auto-off function, self-diagnostic error messages, and a three-segment battery-life indicator
- Calibrate up to three points with the auto-buffer recognition
- Uses common AAA batteries
- Waterproof, IP67-rated housing
- Automatic temperature compensation ensures accurate reading in varying environments
- Includes plastic storage case, lanyard and batteries
- EPA compliant
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- CE Approved:
- No
- Collection:
- pHTestr® 50
- EPA Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Testing & Kits
- Temperature Range:
- 32 to 140 Deg F
- UL Listed:
- No