DESCRIPTION

  • Dial-A-Drink® bubbler
  • Five year warranty
  • Powder coat paint

Oasis 13 gal. Filtration System Water Cooler

OPLF13P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Color Finish
Sandstone
Depth
14 in
Flow Rate
13 gph
Height
40 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Galvanized Steel
Refrigerant
R-134A
UL Listed
Yes
Width
17 in

Starting at
Call for Pricing
  • QUANTITY