DESCRIPTION

Oasis 2-Level 8 gal. University Water Cooler

OP8ACSLUSS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A117.1
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Refrigerant
R-134A

Starting at
Call for Pricing
  • QUANTITY