Compact On-A-Wall 4 gph Water Cooler in Sandstone
Compact On-A-Wall 4 gph Water Cooler in Sandstone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel top
- Flexible bubbler
- Built-in 100 micron strainer stops particles before they enter the waterway
- Refrigerant R-134a
- Delivers 4 gph of chilled drinking water
- High efficiency cooler tank and coils
- Heavy-duty galvanized steel frame
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- ANSI:
- ANSI A117.1
- Brand Model Compatibility:
- PLF4CM
- Built-In Water Filter:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Depth:
- 13-1/5 in
- Flow Rate:
- 4 gph
- GSA Approved:
- No
- Height:
- 22-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17 in
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Stand
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 400 W
- Width:
- 17 in