Oasis 5/8 in. Washer/Spacer/Gasket O028706006

Oasis

5/8 in. Washer/Spacer/Gasket

Part #O028706006  |  Manufacturer Part #028706-006

Fitting Sizes:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Fitting Sizes: 5/8 in

Height: 3/16 in

Material: Rubber

Self Contained Refrigerant: No

Type: O028706006