DESCRIPTION

  • Chrome plated brass bubbler
  • Five year warranty
  • Powder coat paint
  • Stainless Steel backsplash keeps walls clean
  • Three push pad activation

Oasis 8 gal. ADA Water Cooler

OPLF8SKTP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Color Finish
Sandstone
Depth
18-1/2 in
Flow Rate
8 gph
Height
26-9/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Galvanized Steel
Refrigerant
R-134A
UL Listed
Yes
Width
17-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY