DESCRIPTION

  • A light press of the push pad activates the water flow. Serves 8 GPH of chilled drinking water
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Delivers 8 gph of chilled drinking water
  • Flexible bubbler, Refrigerant R-134a
  • Fountain basin is designed to eliminate splashing and standing water
  • Heavy-duty galvanized steel wall mounting frame
  • Two antimicrobial copper push buttons
  • Waterways are lead-free in material and construction

Oasis Radii™ 8 gal. Bi-Level Water Cooler

OM8CR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
4.8
ANSI Specifications
ANSI 61, ANSI A117.1
Built-In Water Filter
No
Collection
Radii™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Flow Rate
8 gph
Height
40-3/4 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-3/4 in
Material
Galvanized Steel
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
500
Width
38-17/20 in

Starting at
Call for Pricing
  • QUANTITY