DESCRIPTION

Oasis Versacooler II 8 gal. Stainless Steel ADA Water Cooler

OP8ACSS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A117.1
Collection
Versacooler II
Color Finish
Sandstone
Flow Rate
8 gph
Lead Law Compliant
Yes
Maximum Pressure
120 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Refrigerant
R-134A
Watts
3

Starting at
Call for Pricing
  • QUANTITY