DESCRIPTION

  • Antimicrobial protection
  • Five year warranty
  • Flexible bubbler guard
  • Powder coat paint
  • Push pads and front nose, four push button activation

Oasis Versacooler II 8 gal. Versa Cooler Sand

OP8AC

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A117.1
Collection
Versacooler II
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
8 gph
Height
18-91/100 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Galvanized Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Refrigerant
R-134A
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY