8 gph Split Level Water Cooler with Bottle Filler in Sandstone
This product has been replaced by
Manufacturer Part #507044
8 gph Split Level Water Cooler with Bottle Filler in Sandstone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refrigerated; 8 gph
- Filtered
- Lead-free waterways
- Flexible one piece water saver bubbler
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.4
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI A117.1
- Application:
- Commercial Plumbing
- Built-In Water Filter:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Depth:
- 18-5/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Steel, Stainless Steel
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Type:
- O504966
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 450 W
- Width:
- 35-1/4 in