Accessory Apron for PG8ACSL and PGACSL Dual Drinking Fountains in Stainless Steel

Part #O035174003  |  Item #7575608  |  Manufacturer Part #035174-003

$76.50 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial Plumbing

Brand Model Compatibility: P8ACSL, PG8EBFSL and PGEBFSL Drinking Fountains

Built-In Water Filter: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

IAPMO Listed: No

Indoor Outdoor: Indoor

Material: Stainless Steel

NSF Certified: No

Product Type: Apron

UL Listed: No