DESCRIPTION

  • Antimicrobial copper push buttons
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Delivers 8 gph of ambient drinking water
  • Flexible bubbler, Refrigerant R-134a, ADA compliant
  • High efficiency cooler tank and coils
  • Stainless steel top and frame
  • Waterways are lead-free in material and construction

Oasis Radii™ Non-Refrigerated Bi-Level Drinking Fountain

OMMRSL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
Built-In Water Filter
No
Collection
Radii™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Height
18-1/4 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
39-1/2 in
Material
Steel
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
2.5

Starting at
Call for Pricing
  • QUANTITY