DESCRIPTION

Oasis Versacooler II Non-Refrigerated Fountain

OPAC

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Collection
Versacooler II
Color Finish
Sandstone
Flow Rate
8 gph
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Galvanized Steel
Refrigerant
R-134A
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY