DESCRIPTION

Oasis Plastic Bubbler Valve

O030774008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Built-In Water Filter
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Material
Plastic
Self Contained Refrigerant
No

Starting at
Call for Pricing
  • QUANTITY