DESCRIPTION

Oasis Versacooler II Split Level Non-Refrigerated Drinking Fountain

OPACSL

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A117.1
Collection
Versacooler II
Color Finish
Sandstone
Flow Rate
8 gph
Lead Law Compliant
Yes
Maximum Pressure
120 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Refrigerant
R-134A
Watts
4

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY