Tube Assembly Valve Bubbler for P8AM Series Drinking Fountains

You last purchased this on
 
Oasis

Tube Assembly Valve Bubbler for P8AM Series Drinking Fountains

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oasis

Tube Assembly Valve Bubbler for P8AM Series Drinking Fountains

  • Fast #
  • Part #O031739002
  • Item #1355215
  • Manufacturer Part #031739-002
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
P8AM Series Drinking Fountains
Color Finish Category:
Gold Tones
Color Finish Name:
Gold, Black, White
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Foam, Metal, Plastic
NSF Certified:
No
Self Contained Refrigerant:
No
WaterSense Labeled:
No