Versacooler® II 8 gal. ADA Bi-Level Water Cooler in Sandstone

Part #OPG8ACSLSSR  |  Manufacturer Part #504327

Starting at
$1,414.00 EACH

Color/Finish:  

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Flexible bubbler
  • Stainless steel top and heavy-duty galvanized steel frame
  • High efficiency cooler tank and coils
  • Refrigerant R-134a, ADA compliant
  • Bi-level water cooler with antimicrobial copper push pads per side
  • Universal design allows universal installation
  • Waterways are lead-free in material and construction
  • Delivers 8 gph of chilled drinking water

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61]

Application: Commercial Plumbing

Built-In Water Filter: No

Collection: Versacooler® II

Color Finish: Sandstone

Color Finish Category: Neutrals

Depth: 18-5/8 in

Flow Rate: 8 gph

Height: 24-91/100 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: Stainless Steel

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Type: OPG8ACSL

Width: 35-1/4 in