Versacooler® II 8 gph Water Conserve Fountain and Bottle Filler in Sandstone

Part #OPG8SBFSSR  |  Item #4240913  |  Manufacturer Part #504441

$1,358.00 EACH

Flow Rate:

8 gph

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Stainless steel top and frame
  • Flexible bubbler, Refrigerant R-134a, ADA compliant
  • Delivers 8 gph of chilled drinking water
  • High efficiency cooler tank and coils
  • VersaFiller sport bottle filler has independent mechanical activation
  • Four antimicrobial copper push pads
  • Waterways are lead-free in material and construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

Application: Commercial Plumbing

Built-In Water Filter: No

Collection: Versacooler® II

Color Finish: Sandstone

Color Finish Category: Neutrals

Depth: 18-5/8 in

Flow Rate: 8 gph

GSA Approved: No

Height: 37-41/50 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: Galvanized Steel

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

Refrigerant: R-134A

Self Contained Refrigerant: No

Width: 17-5/8 in