8 gph Water Cooler in Sandstone with Electronic Bottle Filler
This product has been replaced by
Manufacturer Part #507027
VersaCooler® II 8 gph Water Cooler in Sandstone with Electronic Bottle Filler
Frequently Purchased Together
Product Details
- Refrigerated; 8 gph
- Filtered
- Lead-free waterways
- Flexible one piece water saver bubbler
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.6
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61 Annex G
- Application:
- Commercial
- Built-In Water Filter:
- No
- CSA Certified:
- CSA C22.2 No. 120
- Coating:
- Powder Coated
- Collection:
- VersaCooler® II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Depth:
- 18-5/8 in
- EPA Compliant:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 67-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18-5/8 in
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 100
- Pressure - Low:
- 20
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 500 W
- Weight:
- 60 lb
- Width:
- 16-9/32 in