8 gph Split Level Water Cooler with Bottle Filler in Stainless Steel

This product has been replaced by

Wall Mount Bi-Level Steel Indoor Electric Bottle Filling Station in Steel Finish
Oasis Wall Mount Bi-Level Steel Indoor Electric Bottle Filling Station in Steel Finish
Manufacturer Part #507038
You last purchased this on
 
Oasis

VersaCooler® II 8 gph Split Level Water Cooler with Bottle Filler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Wall Mount Bi-Level Steel Indoor Electric Bottle Filling Station in Steel Finish
Oasis Wall Mount Bi-Level Steel Indoor Electric Bottle Filling Station in Steel Finish
Manufacturer Part #507038
Oasis

VersaCooler® II 8 gph Split Level Water Cooler with Bottle Filler in Stainless Steel

  • Fast #
  • Part #OPG8EBFSLSSR
  • Item #7575662
  • Manufacturer Part #506012
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Refrigerated; 8 gph
  • Filtered
  • Lead-free waterways
  • Flexible one piece water saver bubbler
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4.6
ANSI:
ANSI 372, ANSI 61 Annex G, ANSI A117.1
Application:
Commercial Plumbing
Built-In Water Filter:
No
Coating:
Galvanized
Collection:
VersaCooler® II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Energy Star Compliant:
No
Flow Rate:
8 gph
GSA Approved:
No
Height:
51-3/32 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
18-5/8 in
Material:
Steel, Stainless Steel
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Type:
O506012
UL Listed:
Yes
Volts:
115V
Watts:
460 W
Width:
35-1/4 in