8 gph Water Cooler with Bottle Filler in Stainless Steel

This product has been replaced by

VERSACOOLER II W/ ELECTRONIC BOTTLE FILLER W/ FILTER IN BOTTLE FILLER - STAINLESS
Oasis VERSACOOLER II W/ ELECTRONIC BOTTLE FILLER W/ FILTER IN BOTTLE FILLER - STAINLESS
Manufacturer Part #507132
You last purchased this on
 
Oasis

Versacooler II 8 gph Water Cooler with Bottle Filler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

VERSACOOLER II W/ ELECTRONIC BOTTLE FILLER W/ FILTER IN BOTTLE FILLER - STAINLESS
Oasis VERSACOOLER II W/ ELECTRONIC BOTTLE FILLER W/ FILTER IN BOTTLE FILLER - STAINLESS
Manufacturer Part #507132
Oasis

Versacooler II 8 gph Water Cooler with Bottle Filler in Stainless Steel

  • Fast #
  • Part #OPGF8EBFSSFR
  • Item #8964681
  • Manufacturer Part #506456
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Refrigerated; 8 gph
  • Filtered
  • Lead-free waterways
  • Flexible one piece water saver bubbler
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4.4
ANSI:
ANSI 372, ANSI 61 Annex G, ANSI A117.1
Application:
Commercial
Built-In Water Filter:
Yes
Coating:
Galvanized
Collection:
Versacooler II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Energy Star Compliant:
No
Flow Rate:
8 gph
GSA Approved:
No
Height:
16-1/32 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
17-5/8 in
Material:
Steel, Stainless Steel
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
100 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Type:
O506016
UL Listed:
Yes
Volts:
115V
Watts:
450 W
Width:
17-5/8 in