Vandal-Resistant 8 gph Water Cooler in Stainless Steel

You last purchased this on
 
Oasis

VersaCooler® II Vandal-Resistant 8 gph Water Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oasis

VersaCooler® II Vandal-Resistant 8 gph Water Cooler in Stainless Steel

  • Fast #
  • Part #OPGV8ACSS
  • Item #4457637
  • Manufacturer Part #504404
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel top and frame
  • Flexible bubbler
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Delivers 8 gph of chilled drinking water
  • Refrigerant R-134a, ADA compliant
  • Waterways are lead-free in material and construction
  • High efficiency cooler tank and coils
  • Vandal resistant fasteners and mechanical front push buttons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4.4
Built-In Water Filter:
No
CARB OTC LEED Compliant:
No
Coating:
Galvanized
Collection:
VersaCooler® II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
18-91/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-5/8 in
Material:
Steel
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Type:
Drinking Fountain
UL Listed:
Yes
Volts:
115V
Watts:
500 W
Width:
17-5/8 in