Versacooler® II Wall Mount Drinking Fountain in Stainless Steel

Part #OPGVF8EBFSLSSFR  |  Item #7575610  |  Manufacturer Part #504923

Installation Type:

Wall Mount

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-free waterways
  • Refrigerated; 8 gph
  • Flexible one piece water saver bubbler

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 4.5

ANSI Specifications: [ANSI 372, ANSI 61, ANSI 61 Annex G, ANSI A117.1]

Application: Commercial Plumbing

Built-In Water Filter: No

Collection: Versacooler® II

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-5/8 in

Flow Rate: 8 gph

GSA Approved: No

Height: 51-3/32 in

High Pressure: 100

Horsepower: 1/4 hp

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: [Galvanized Steel, Stainless Steel]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61, NSF 61 Annex G]

Origin: Global

Refrigerant: R-134A

Self Contained Refrigerant: No

Type: O504923

UL Listed: Yes

Volts: 115V

Watts: 458

Weight: 110

Width: 16-9/32 in