Wall Mount Galvanized Steel Indoor Bottle Filling Station

This product has been replaced by

No image available
LFA VCOLR II 8 GPH W/MECH SBF
Manufacturer Part #507300
You last purchased this on
 
Oasis

VersaFiller™ Wall Mount Galvanized Steel Indoor Bottle Filling Station

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
LFA VCOLR II 8 GPH W/MECH SBF
Manufacturer Part #507300
Oasis

VersaFiller™ Wall Mount Galvanized Steel Indoor Bottle Filling Station

  • Fast #
  • Part #OPG8SBFSAND
  • Item #4240950
  • Manufacturer Part #504442
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel top and heavy-duty galvanized steel frame
  • Flexible bubbler, Refrigerant R-134a, ADA compliant
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in material and construction
  • VersaFiller sport bottle filler has independent mechanical activation
  • Four antimicrobial copper push pads
  • High efficiency cooler tank and coils
  • Delivers 8 gph of chilled drinking water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
4.6
ANSI:
ANSI 61
Application:
Commercial Plumbing
Built-In Water Filter:
No
CARB OTC LEED Compliant:
No
Coating:
Galvanized
Collection:
VersaFiller™
Color Finish Category:
Neutrals
Color Finish Name:
Sandstone
Depth:
18-5/8 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
37-41/50 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
17-5/8 in
Material:
Steel
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Type:
OAS504442
UL Listed:
Yes
Volts:
115V
Watts:
450 W
Width:
17-5/8 in