8 gph Bi-Level Water Cooler in Sandstone with Mechanical Sports Bottle Filler
This product has been replaced by
Manufacturer Part #507318
VersaCooler® II 8 gph Bi-Level Water Cooler in Sandstone with Mechanical Sports Bottle Filler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel top and heavy-duty galvanized steel frame
- Flexible bubbler, Refrigerant R-134a, ADA compliant
- Built-in 100 micron strainer stops particles before they enter the waterway
- Universal design allows universal installation
- VersaFiller sport bottle filler has independent mechanical activation
- Bi-level water cooler with four antimicrobial copper push pads per side
- High efficiency cooler tank and coils
- Delivers 8 gph of chilled drinking water
- Waterways are lead-free in material and construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.6
- ANSI:
- ANSI 117.1, ANSI 61, ANSI 372
- Application:
- Commercial Plumbing
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Collection:
- VersaCooler® II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 37-41/50 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 35-1/4 in
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 500 W
- Width:
- 35-1/4 in