DESCRIPTION

Oasis Washer/Spacer/Gasket

O028706006

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
Built-In Water Filter
No
Color Finish
Black
Color Finish Category
Blacks
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Height
3/16 in
Material
Rubber
Self Contained Refrigerant
No

Starting at
Call for Pricing
  • QUANTITY