Oatey®
1-1/2 in. Fitting Brush with Heavy Duty Handle
Part #O31331 | Item #928743 | Manufacturer Part #31331
$8.13
EACH
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 6000
How to get it:
Product Details
- Oatey® Heavy Duty Fitting Brushes feature high carbon steel bristles designed for cleaning the inside of copper fittings prior soldering.
Documents
Specifications
Brush Type: Fitting Brush
Handle Material: Plastic
Inside Diameter: 1 in
Length: 2 in
Material: Carbon Steel
Size: 2 in
Tool Type: Fitting Brush