DESCRIPTION

  • Allows application of the proper amount of cement to ensure a good solvent weld
  • Designed to adjust to various can dimensions

Oatey 1/2 - 1 in. Pipe Adjustable Plastic Dauber

O31300

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Length
6 in
Material
Plastic
Size
1/2 in - 1 in

Starting at
$5.85
EACH
  • QUANTITY

DOCUMENTS