DESCRIPTION

  • Icemaker replacement valve

Oatey 1/2 x 1/2 in. PEX Turn Brass Hammer Ball Valve

O39150

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Color Finish Category
Whites
Depth
3-3/8 in
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
6 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Ice Maker Outlet Boxes
UL Listed
No
Width
6 in

Starting at
$54.56
EACH
  • QUANTITY

DOCUMENTS